Zoro Homepage

Storage Bin, Plastic, Gray, 6 in H, 12 3/8 in W, 20 in L

  • Mfr # 30280GREY

  • Zoro # G1856097


product price: $24.85
/ea

Key Features

Overall L x W x H
20 in L x 12 3/8 in W x 6 in H
Load Capacity
200 lb
Material
Plastic
Stackable
Yes
Overall Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30280GREY
Zoro #
G1856097
UPC #
032903044577
Country of Origin
United States

Dimensions

Overall L x W x H
20 in L x 12 3/8 in W x 6 in H
Overall Length
20 in
Overall Width
12 3/8 in
Overall Height
6 in
Inside Width
10 11/16 in
Inside Length
16 7/8 in
Inside Height
5 3/8 in
Outside Height
6 in
Outside Width
12 3/8 in
Outside Length
20 in
Height
6 in
Width
12 3/8 in
Length
20 in
Hopper Height
5 3/8 in

Details

Color
Gray
Load Capacity
200 lb
Material
Plastic
Stackable
Yes
Item
Storage Bin
Volume Capacity
0.67 cu ft
ESD Conductive
No
For Use With
Mfr. No. 40280
Includes
Handle, Label Holder
Stacking Capacity
40 lb
Mobility
Stationary
Hangable
No
FDA Compliant
Not FDA Compliant
Number of Divider Slots
3
Weight Capacity
200 lb
Hopper Bin Item
Hopper Bin
Use Divider No.
Mfr. No. 40280
Hopper Style
Una Sola Cara
No. of Divider Slots Long
3
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Label Holder
Label Holder Included
Resistant To
Alkaline Solutions, Corrosion, Rust, Water, Weak Acids
Number of Long Divider Slots
3
Number of Short Divider Slots
0
Includes Handle
Handle Included
Includes Dividers
Dividers Not Included
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable

Description

The AKRO-MILS - 30280GREY Storage Bin is a stationary storage solution with an overall size of 20 in L x 12 3/8 in W x 6 in H. The inside dimensions are substantial, offering an inside width of 10 11/16 inches, an inside length of 16 7/8 inches and a height of about 5 3/8 inches. This allows for ample space to store various items. It also has three divider slots which can be utilized to organize your stored items efficiently.
Constructed from durable plastic material, this storage bin is designed for long-lasting use. Its gray color offers a neutral tone that can fit well into many different settings without being obtrusive or distracting. With the ability to stack and support up to a load capacity of up to 200 lb, it provides flexibility and convenience for users who need more than one unit while maintaining its structural integrity.
This AKRO-MILS model comes equipped with useful features such as a handle and label holder making it suitable for businesses that require regular access or categorization of their stored items. Despite its stationary design, this bin's mobility is enhanced by these included features. Furthermore, it's compatible with Mfr No.40280 enhancing its usability within certain systems or configurations already using this manufacturer number.
With a volume capacity of approximately .67 cubic feet per unit, the AKRO-MILS -30280GREY Storage Bin serves as an efficient tool capable of meeting various storage needs across diverse business sectors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.