Zoro Homepage

Storage Bin, Plastic, Gray, 8 in H, 12 3/8 in W, 20 in L

  • Mfr # 30281GREY

  • Zoro # G1856088


product price: $17.69
/ea

Key Features

Overall L x W x H
20 in L x 12 3/8 in W x 8 in H
Load Capacity
200 lb
Material
Plastic
Stackable
Yes
Overall Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30281GREY
Zoro #
G1856088
UPC #
032903044584
Country of Origin
United States

Dimensions

Overall L x W x H
20 in L x 12 3/8 in W x 8 in H
Overall Length
20 in
Overall Width
12 3/8 in
Overall Height
8 in
Inside Width
10 11/16 in
Inside Height
7 3/8 in
Inside Length
16 7/8 in
Outside Width
12 3/8 in
Length
20 in
Outside Length
20 in
Outside Height
8 in
Height
8 in
Width
12 3/8 in
Hopper Height
7 3/8 in

Details

Color
Gray
Load Capacity
200 lb
Material
Plastic
Stackable
Yes
Item
Storage Bin
Volume Capacity
0.92 cu ft
ESD Conductive
No
For Use With
Mfr. No. 40281
Includes
Label Holder
Stacking Capacity
50 lb
Hangable
No
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
3
Weight Capacity
200 lb
Hopper Bin Item
Hopper Bin
No. of Divider Slots Long
3
Use Divider No.
Mfr. No. 40281
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Dividers
Dividers Not Included
Includes Handle
Handle Included
Includes Label Holder
Label Holder Included
Number of Long Divider Slots
3
Hopper Style
Single-Sided
Number of Short Divider Slots
0
Resistant To
Alkaline Solutions, Corrosion, Rust, Water, Weak Acids
NSF Certified
Not NSF Certified
Metal Detectable
Not Metal Detectable
Ventilated
Not Ventilated

Description

The AKRO-MILS - 30281GREY Storage Bin is a stationary storage solution designed to efficiently organize and store items. With an inside length of 16 7/8 in, an inside width of 10 11/16 in, and an inside height of 7 3/8 in, it offers ample space for various items. The overall dimensions are set at a length of 20 in, a width of 12 3/8 in, and a height of eight inches. It has three divider slots that allow for systematic item arrangement within the bin.
Constructed from durable plastic material with a gray finish, this storage bin is built to withstand up to a load capacity of up to 200 lb. Its robust construction enables it to stack up to a weight capacity of fifty pounds without compromising its structural integrity or performance.
The inclusion of label holders makes identification and categorization straightforward while its compatibility with Mfr. No.40281 further enhances its utility value. This storage bin also boasts volume capacity standing at approximately .92 cubic feet which provides sufficient room for storing your goods effectively.
Although not suitable for hanging or ESD conductive applications, the AKRO-MILS -30281GREY Storage Bin remains an excellent option for businesses seeking reliable stationary storage solutions due to its substantial size parameters and impressive load-bearing capacities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.