Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Bin, Plastic, Red, 11 in H, 16 1/2 in W, 23 7/8 in L

  • Mfr # 30288RED

  • Zoro # G2541262


product price: $37.95
/ea

Key Features

Overall L x W x H
23 7/8 in L x 16 1/2 in W x 11 in H
Load Capacity
150 lb
Material
Plastic
Stackable
Yes
Overall Length
23 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30288RED
Zoro #
G2541262
UPC #
032903027228
Country of Origin
United States

Dimensions

Overall L x W x H
23 7/8 in L x 16 1/2 in W x 11 in H
Overall Length
23 7/8 in
Overall Width
16 1/2 in
Overall Height
11 in
Inside Width
14 3/8 in
Inside Height
10 1/8 in
Inside Length
20 3/4 in
Outside Height
11 in
Outside Length
23 7/8 in
Outside Width
16 1/2 in
Length
23 7/8 in
Height
11 in
Width
16 1/2 in
Hopper Height
10 1/8 in

Details

Color
Red
Load Capacity
150 lb
Material
Plastic
Stackable
Yes
Item
Storage Bin
Volume Capacity
1.77 cu ft
ESD Conductive
No
For Use With
Mfr. No. 40287, 41288
Includes
Label Area on Front of Bin, Handle, Label Holder
Stacking Capacity
150 lb
Hangable
No
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
3
Weight Capacity
300 lb
No. of Divider Slots Long
3
Hopper Bin Item
Hopper Bin
Use Divider No.
41288, Mfr. No. 40287
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Short Divider Slots
2
Resistant To
Alkaline Solutions, Corrosion, Rust, Water, Weak Acids
Includes Handle
Handle Included
Includes Dividers
Dividers Not Included
Includes Label Holder
Label Holder Included
Number of Long Divider Slots
3
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable
NSF Certified
Not NSF Certified

Description

The AKRO-MILS - 30288RED Storage Bin is a robust and substantial storage solution, measuring an overall length of 23 7/8 in, width of 16 1/2 in, and height of 11 inches. The spacious interior dimensions provide ample room for various items with an inside length of 20 3/4 in, width of 14 3/8 in, and height of a generous10 1/8 in. Its volume capacity stands at about1.77 cubic feet which offers considerable space to meet your storage needs.
Constructed from durable plastic material, the AKRO-MILS -30288RED Storage Bin is designed to withstand heavy use while maintaining its structural integrity. It features a load capacity that can support up to150 lbs., making it suitable for storing heavier items without compromising stability or durability. This bin also includes a label area on the front as well as a handle and label holder for easy identification and transport.
This stationary storage bin has three divider slots that allow you to organize your stored items effectively according to your preference or requirement. Although not hangable nor ESD conductive, this bin boasts stacking capabilities allowing users to maximize floor space by vertically arranging multiple bins safely up to150 lb stacking capacity. For compatibility purposes, this red-colored storage bin can be used with Mfr.No40287and41288 models.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.