Zoro Homepage

Storage Bin, Plastic, Red, 7 in H, 8 1/4 in W, 23 7/8 in L

  • Mfr # 30284RED

  • Zoro # G3585556


product price: $21.55
/ea

Key Features

Overall L x W x H
23 7/8 in L x 8 1/4 in W x 7 in H
Load Capacity
200 lb
Material
Plastic
Stackable
Yes
Overall Length
23 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30284RED
Zoro #
G3585556
UPC #
032903009125
Country of Origin
United States

Dimensions

Overall L x W x H
23 7/8 in L x 8 1/4 in W x 7 in H
Overall Length
23 7/8 in
Overall Width
8 1/4 in
Overall Height
7 in
Inside Width
6 3/8 in
Inside Height
6 1/8 in
Inside Length
20 7/8 in
Width
8 1/4 in
Outside Width
8 1/4 in
Height
7 in
Length
23 7/8 in
Outside Height
7 in
Outside Length
23 7/8 in
Hopper Height
6 1/8 in

Details

Color
Red
Load Capacity
200 lb
Material
Plastic
Stackable
Yes
Item
Storage Bin
Volume Capacity
0.47 cu ft
ESD Conductive
No
For Use With
Mfr. No. 41284, 40286
Includes
Molded-In Label Area, Handle, Label Holder
Stacking Capacity
150 lb
Hangable
No
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
1
Weight Capacity
200 lb
Use Divider No.
40286, Mfr. No. 41284
No. of Divider Slots Long
1
Hopper Bin Item
Hopper Bin
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Short Divider Slots
2
Number of Long Divider Slots
1
Includes Label Holder
Label Holder Included
Resistant To
Alkaline Solutions, Corrosion, Rust, Water, Weak Acids
Includes Handle
Handle Included
Includes Dividers
Dividers Not Included
NSF Certified
Not NSF Certified
Metal Detectable
Not Metal Detectable
Ventilated
Not Ventilated

Description

The AKRO-MILS - 30284RED Storage Bin is a robust and spacious storage solution. With an inside width of 6 3/8 inches, height of 6 1/8 inches, and length of 20 7/8 inches, this bin offers ample space for your storage needs. The overall dimensions are equally substantial with a length of 23 7/8 in, width of 8 /4 in and height of seven inches. This stationary bin has a volume capacity of .47 cubic feet and can comfortably hold up to a load capacity of up to two hundred pounds.
Crafted from sturdy plastic material, the red-colored AKRO-MILS -30284RED Storage Bin is designed for durability. It includes useful features such as a molded-in label area and handle which make it convenient to use while enhancing its practicality. Its stackable nature further adds versatility to how you choose to organize your items as it can withstand stacking capacities up to one hundred fifty pounds without compromising stability or functionality.
This storage bin is also equipped with one divider slot that allows you segregate items within the same space efficiently. Although not hangable nor ESD conductive, this item stands out due to its compatibility with Manufacturer's Number:41284 &40286 models offering users more options in their organizational setup.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.