Zoro Homepage

Storage Bin, Plastic, Red, 8 in H, 12 3/8 in W, 20 in L

  • Mfr # 30281RED

  • Zoro # G3188997


product price: $17.69
/ea

Key Features

Overall L x W x H
20 in L x 12 3/8 in W x 8 in H
Load Capacity
200 lb
Material
Plastic
Stackable
Yes
Overall Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30281RED
Zoro #
G3188997
UPC #
032903532623
Country of Origin
United States

Dimensions

Overall L x W x H
20 in L x 12 3/8 in W x 8 in H
Overall Length
20 in
Overall Width
12 3/8 in
Overall Height
8 in
Inside Length
16 7/8 in
Inside Height
7 3/8 in
Inside Width
10 11/16 in
Outside Height
8 in
Outside Width
12 3/8 in
Width
12 3/8 in
Length
20 in
Height
8 in
Outside Length
20 in
Hopper Height
7 3/8 in

Details

Color
Red
Load Capacity
200 lb
Material
Plastic
Stackable
Yes
Item
Storage Bin
Volume Capacity
0.79 cu ft
ESD Conductive
No
For Use With
Mfr. No. 40281
Includes
Molded-in Rear Carry Handle, Label Holder
Stacking Capacity
50 lb
Hangable
No
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
3
Weight Capacity
200 lb
Hopper Style
Una Sola Cara
Use Divider No.
Mfg No. 40281
Hopper Bin Item
Hopper Bin
No. of Divider Slots Long
3
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Label Holder
Label Holder Included
Number of Long Divider Slots
3
Resistant To
Alkaline Solutions, Corrosion, Rust, Water, Weak Acids
Includes Handle
Handle Included
Includes Dividers
Dividers Not Included
Number of Short Divider Slots
0
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable
NSF Certified
Not NSF Certified

Description

The AKRO-MILS - 30281RED Storage Bin is a robust storage solution designed to meet your organizational needs. With an overall size of 20 in L x 12 3/8 in W x 8 in H, it offers ample space for storing items securely. The inside dimensions are also generous with a length of 16 7/8 inches, width of 10 and11/16 inches, and height of about seven and three-eighths inches. This bin has been built to accommodate up to .79 cubic feet volume capacity.
Constructed from durable plastic material, the AKRO-MILS - 30281RED Storage Bin is sturdy enough to hold up to a load capacity of an impressive two hundred pounds. It features a stacking capability that allows you to stack bins containing up to fifty pounds each on top without compromising stability or strength. This stationary bin does not have hanging capabilities but includes useful features such as molded-in rear carry handle for comfortable handling and label holder for easy identification.
This red-colored storage bin comes with three divider slots which allow efficient organization within the same container space. It's compatible with Manufacturer No:40281 units, making it suitable for businesses that already use these models or those looking into streamlining their storage systems using this model series. Please note that this item does not possess ESD conductive properties.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.