Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Bin, Plastic, Red, 9 in H

  • Mfr # 30265 RED

  • Zoro # G808620216


product price: $26.55
/ea
Sold in multiples of 6 for $159.30

Key Features

Color
Red
Material
Plastic
Overall Height
9 in
Overall Depth
18 in
Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30265 RED
Zoro #
G808620216
UPC #
32903026566
Country of Origin
United States

Dimensions

Overall Height
9 in
Overall Depth
18 in
Depth
18 in

Details

Color
Red
Material
Plastic
Item
Storage Bin

Description

The AKRO-MILS - 30265 RED Storage Bin is a substantial storage solution with an overall depth of 18 inches and a height of 9 inches. These dimensions make it suitable for storing larger items or numerous smaller objects, catering to various organizational needs in the workspace. Its generous size can accommodate a wide range of materials, contributing to efficient space utilization.
Constructed from durable plastic material, this storage bin offers resilience and longevity. The vibrant red color not only adds visual appeal but also aids in quick identification of stored items. This feature could potentially simplify inventory management processes by allowing easy differentiation between bins.
As an item specifically designed for storage purposes, this bin's compatibility extends across multiple use cases where organization and orderliness are key factors. It's built to serve as a reliable component in your business operations while adding aesthetic value with its bold coloration.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.