Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Bin, Plastic, Yellow, 10 in H, 11 in W, 23 7/8 in L

  • Mfr # 30287YELLO

  • Zoro # G3339271


product price: $20.59
/ea

Key Features

Overall L x W x H
23 7/8 in L x 11 in W x 10 in H
Load Capacity
150 lb
Material
Plastic
Stackable
Yes
Overall Length
23 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30287YELLO
Zoro #
G3339271
UPC #
032903027136
Country of Origin
United States

Dimensions

Overall L x W x H
23 7/8 in L x 11 in W x 10 in H
Overall Length
23 7/8 in
Overall Width
11 in
Overall Height
10 in
Inside Height
9 1/8 in
Inside Length
20 3/4 in
Inside Width
9 1/8 in
Height
10 in
Outside Length
23 7/8 in
Outside Width
11 in
Outside Height
10 in
Length
23 7/8 in
Width
11 in
Hopper Height
9 1/8 in

Details

Color
Yellow
Load Capacity
150 lb
Material
Plastic
Stackable
Yes
Item
Storage Bin
Volume Capacity
1.15 cu ft
ESD Conductive
No
For Use With
Mfr. No. 40287, 41287
Includes
Label Area on Front of Bin, Handle, Label Holder
Stacking Capacity
150 lb
Hangable
No
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
3
Weight Capacity
300 lb
Hopper Style
Una Sola Cara
Use Divider No.
41287, Mfr. No. 40287
Hopper Bin Item
Hopper Bin
No. of Divider Slots Long
3
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Dividers
Dividers Not Included
Number of Long Divider Slots
3
Resistant To
Alkaline Solutions, Corrosion, Rust, Water, Weak Acids
Number of Short Divider Slots
2
Includes Label Holder
Label Holder Included
Includes Handle
Handle Included
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable

Description

The AKRO-MILS - 30287YELLO Storage Bin is a sturdy and spacious storage solution with an overall length of 23 7/8 inches, an overall width of 11 inches, and an overall height of 10 inches. The inside dimensions are also generous, offering a length of 20 3/4 inches, a width of 9 1/8 inches, and a height of the same measure. With these measurements in mind, it's clear this bin can accommodate various types and sizes of items while maintaining its structural integrity due to its impressive stacking capacity of up to150 lb.
Crafted from durable plastic material in a vibrant yellow color, the AKRO-MILS - 30287YELLO Storage Bin is designed for stationary use. It features three divider slots that allow you to organize your items efficiently within its volume capacity of approximately1.15 cubic feet. This storage bin does not have ESD conductive properties nor hangable capabilities but includes practical features such as a label area on the front for easy identification and handles for convenient transportation.
Designed with compatibility in mind, this storage bin can be used with manufacturer numbers:40287and41287.It has significant load capacity matching its stacking ability at150lb.This item does not include mobility features; it remains stationary when placed.The stackable nature makes it suitable for businesses looking to maximize their available space without sacrificing organization or accessibility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.