Storage Bin, Plastic, Yellow, 12 in H, 18 1/4 in W, 23 7/8 in L

  • Mfr # 30289YELLO

  • Zoro # G2882546


product price:  $44.00
/ea

Key Features

Overall L x W x H
23 7/8 in L x 18 1/4 in W x 12 in H
Load Capacity
300 lb
Material
Plastic
Stackable
Yes
Overall Length
23 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30289YELLO
Zoro #
G2882546
UPC #
032903004809
Country of Origin
United States

Dimensions

Overall L x W x H
23 7/8 in L x 18 1/4 in W x 12 in H
Overall Length
23 7/8 in
Overall Width
18 1/4 in
Overall Height
12 in
Inside Height
11 1/8 in
Inside Length
20 3/4 in
Inside Width
16 in
Outside Height
12 in
Width
18 1/4 in
Outside Length
23 7/8 in
Outside Width
18 1/4 in
Length
23 7/8 in
Height
12 in
Hopper Height
11 1/8 in

Details

Color
Yellow
Load Capacity
300 lb
Material
Plastic
Stackable
Yes
Item
Storage Bin
Volume Capacity
2.18 cu ft
ESD Conductive
No
For Use With
Mfr. No. 40289, 41289
Includes
Label Area on Front of Bin, Handle, Label Holder
Stacking Capacity
300 lb
Hangable
Not Hangable
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
2
Weight Capacity
300 lb
Hopper Bin Item
Hopper Bin
No. of Divider Slots Long
3
Hopper Style
Una Sola Cara
Use Divider No.
41289, Mfr. No. 40289
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Long Divider Slots
0
Resistant To
Alkaline Solutions, Corrosion, Rust, Water, Weak Acids
Number of Short Divider Slots
2
Includes Handle
Handle Included
Includes Label Holder
Label Holder Included
Includes Dividers
Dividers Not Included
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified
Metal Detectable
Not Metal Detectable

Description

The AKRO-MILS - 30289YELLO Storage Bin is a substantial storage solution with an overall length of 23 7/8 in, width of 18 1/4 in, and height of 12 in. The inside dimensions are equally generous with a length of 20 3/4 in, width of 16 in, and height of approximately11 /8 inches. These measurements make the bin suitable for storing larger items or multiple smaller ones. With its volume capacity at an impressive rate of up to2.18 cu ft., this storage bin can accommodate a variety of goods.
Crafted from robust plastic material, this yellow storage bin is designed to handle heavy loads with ease as it has a load capacity reaching up to300 lb.. The item's stackable feature allows you to optimize your space efficiently without compromising on stability since each unit can support another weighing up to300 lb.. Despite its mobility being stationary due to lack of wheels or casters, it includes convenient handles that facilitate manual repositioning when required.
This AKRO-MILS -30289YELLO Storage Bin comes equipped with three divider slots which allow for better organization within the bin itself. It also features a label area on the front and includes a label holder making it easier for users to identify contents quickly and accurately. Although not hangable or ESD conductive, this item is compatible for use with Mfr. No.40289 and41289 models by AKRO-MILS.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.