Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Bin, Plastic, Yellow, 7 in H, 8 1/4 in W, 23 7/8 in L

  • Mfr # 30284YELLO

  • Zoro # G3585565


product price: $21.55
/ea

Key Features

Overall L x W x H
23 7/8 in L x 8 1/4 in W x 7 in H
Load Capacity
200 lb
Material
Plastic
Stackable
Yes
Overall Length
23 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30284YELLO
Zoro #
G3585565
UPC #
032903009118
Country of Origin
United States

Dimensions

Overall L x W x H
23 7/8 in L x 8 1/4 in W x 7 in H
Overall Length
23 7/8 in
Overall Width
8 1/4 in
Overall Height
7 in
Inside Length
20 7/8 in
Inside Width
6 3/8 in
Inside Height
6 1/8 in
Width
8 1/4 in
Outside Length
23 7/8 in
Outside Width
8 1/4 in
Outside Height
7 in
Height
7 in
Length
23 7/8 in
Hopper Height
6 1/8 in

Details

Color
Yellow
Load Capacity
200 lb
Material
Plastic
Stackable
Yes
Item
Storage Bin
Volume Capacity
0.47 cu ft
ESD Conductive
No
For Use With
Mfr. No. 41284, 40286
Includes
Molded-In Label Area, Handle, Label Holder
Stacking Capacity
150 lb
Hangable
No
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
1
Weight Capacity
200 lb
Hopper Style
Una Sola Cara
Hopper Bin Item
Hopper Bin
No. of Divider Slots Long
1
Use Divider No.
40286, Mfr. No. 41284
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Resistant To
Alkaline Solutions, Corrosion, Rust, Water, Weak Acids
Includes Label Holder
Label Holder Included
Includes Dividers
Dividers Not Included
Number of Long Divider Slots
1
Number of Short Divider Slots
2
Includes Handle
Handle Included
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable

Description

Super Size Bin, Color Yellow, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Included, Material Plastic, Overall Height 7 in, Overall Length 23 7/8 in, Overall Width 8 1/4 in, Stackable Stacking Capable, Weight Capacity 200 lb, Mobility Stationary, Number of Divider Slots 3, Number of Long Divider Slots 1, Number of Short Divider Slots 2, Number of Dividers Not Applicable, Caster Wheel Diameter Not Applicable, Divider Adjustment Increments Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.