Shop AKRO-MILS

Storage Tote, 12 gal, 21-1/2 in L x 15 in W x 12-1/2 in H, Clear

  • Mfr # AKM66486CLDBL

  • Zoro # G401827272


product price:  $30.19
/ea

Key Features

Overall Height
12-1/2 in
Overall Length
21-1/2 in
Overall Width
15 in
Volume Capacity
12 gal
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKM66486CLDBL
Zoro #
G401827272
UPC #
32903312201
Country of Origin
United States

Dimensions

Overall Height
12-1/2 in
Overall Length
21-1/2 in
Overall Width
15 in
Overall L x W x H
21-1/2 in L x 15 in W x 12-1/2 in H

Details

Volume Capacity
12 gal
Color
Clear
Item
Storage Tote
For Use With
Apparel

Description

KeepBox is ideal for all household and office storage needs. Clear tote allows instant identification of contents. Lids are attached with full-length steel hinge pins for durability. Secure the interlocking lid with wire tie or padlock (both sold separately) by using the hole in the edge of the lid directly above one of the handles and a corresponding hole in the storage box. Ergonomic handles make carrying easy, even under a full load. Unique rib design prevents jamming when nested on store shelves. Containers nest when not in use, taking up less storage space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products