Zoro Homepage

Storage Case, 8 gal Volume Cap., Plastic, Gray

  • Mfr # 39085GREY

  • Zoro # G806382260


product price: $416.99
/pk 6, $69.50/ea
Free Shipping & Returns

Key Features

Volume Capacity
8 gal
Material
Plastic
Color
Gray
Stackable
Yes
Stacking Capacity
140 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39085GREY
Zoro #
G806382260
UPC #
32903933697
Country of Origin
United States

Dimensions

Length
21.5"
Width
15"
Height
9"

Details

Volume Capacity
8 gal
Material
Plastic
Color
Gray
Stackable
Yes
Stacking Capacity
140 lb
Item
Storage Case
For Use With
File

Description

AKRO-MILS ATTACHED 39085GREY - 21-1/2"L X 15"W X 9"H LID CONTAINER THIS OPAQUE GRAY HIGH-DENSITY INDUSTRIAL GRADE POLYMER CONTAINER HAS REINFORCED RIBS AND CLOSES WITH A PADLOCKABLE HINGED LID THAT INTERLOCKS FOR EXTRA STRENGTH. PLASTIC CONTAINERS NEST WHEN OPEN TO SAVE SPACE. MOLDED HAND GRIPS ALLOW EASY LIFTING. FULL LENGTH STAINLESS STEEL HINGE PINS ENSURE SECURITY. SOLD IN CARTON QUANTITIES.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.