Shelf Storage Bin, Industrial Grade Polymer, Gray, 2.0625 in H, 2-3/16 in W, 10.5625 in L

  • Mfr # 20228

  • Zoro # G5259101


product price:  $10.25
/ea
Sold in multiples of 56 for $574.00

Key Features

Load Capacity
3 lb
Material
Industrial Grade Polymer
Overall Length
10.5625 in
Overall Width
2-3/16 in
Overall Height
2.0625 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20228
Zoro #
G5259101
UPC #
032903202281
Country of Origin
United States

Dimensions

Overall Length
10.5625 in
Overall Width
2-3/16 in
Overall Height
2.0625 in
Overall Depth
2-1/16 in
Width
2-3/16 in
Depth
2-1/16 in

Details

Color
Gray
Load Capacity
3 lb
Material
Industrial Grade Polymer
Item
Shelf Storage Bin
Volume Capacity
.023 cu ft
ESD Conductive
No

Description

The AKRO-MILS 20228 is a gray shelf storage bin designed as a replacement drawer for 19-Series cabinets. It features a crystal-clear front for viewing stored parts and includes divider slots for creating custom storage compartments. The bin measures 2-3/16 in. wide x 2-1/16 in. deep x 10-9/16 in. long.

Key Features of the AKRO-MILS 20228 Shelf Storage Bin:

  • Material: Industrial grade polymer construction.
  • Color: Gray bin with a crystal-clear front for parts visibility.
  • Divider Slots: Built-in slots allow customized compartment layouts.
  • Dimensions: 2-3/16 in. width, 2-1/16 in. depth, and 10-9/16 in. length.
  • Load Capacity: Supports up to 3 lb.
  • Volume Capacity: Holds up to 0.023 cu. ft.
  • ESD Conductive: No.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products