Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super Size Bin, Plastic, Clear, 10 in H, 11 in W, 29 7/8 in L

  • Mfr # 30292SCLAR

  • Zoro # G5015132


product price: $30.89
/ea

Key Features

Overall L x W x H
29 7/8 in L x 11 in W x 10 in H
Color
Clear
Load Capacity
300 lb
Material
Plastic
Stackable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30292SCLAR
Zoro #
G5015132
UPC #
032903017267
Country of Origin
United States

Dimensions

Overall L x W x H
29 7/8 in L x 11 in W x 10 in H
Overall Length
29 7/8 in
Overall Width
11 in
Overall Height
10 in
Inside Width
9 in
Inside Height
9 1/8 in
Inside Length
26 3/4 in
Outside Width
11 in
Outside Height
10 in
Height
10 in
Length
29 7/8 in
Width
11 in
Outside Length
29 7/8 in
Hopper Height
9 1/8 in

Details

Color
Clear
Load Capacity
300 lb
Material
Plastic
Stackable
Yes
Item
Super Size Bin
Volume Capacity
1.29 cu ft
ESD Conductive
No
For Use With
Mfr. No. 40292, 41287
Includes
Label Area on Front of Bin, Handle, Label Holder
Stacking Capacity
150 lb
Mobility
Stationary
Hangable
No
FDA Compliant
Not FDA Compliant
Number of Divider Slots
5
Weight Capacity
300 lb
Hopper Bin Item
Hopper Bin
No. of Divider Slots Long
3
Hopper Style
Una Sola Cara
Use Divider No.
41287, Mfr. No. 40292
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Label Holder
Label Holder Included
Number of Long Divider Slots
3
Resistant To
Alkaline Solutions, Corrosion, Rust, Water, Weak Acids
Includes Handle
Handle Included
Number of Short Divider Slots
2
Includes Dividers
Dividers Not Included
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified
Metal Detectable
Not Metal Detectable

Description

The AKRO-MILS - 30292SCLAR Storage Bin is a substantial storage solution with an overall length of 29 7/8 inches, width of 11 inches, and height of 10 inches. The inside dimensions are equally generous with a height of 9 1/8 inches, length of 26 3/4 inches and width of 9 inches. This bin offers ample space for storing various items while maintaining a compact footprint that's designed to fit seamlessly into your workspace. With its volume capacity standing at an impressive 1.29 cubic feet, this stationary storage bin is built to accommodate even the most demanding storage needs.
Constructed from durable plastic material in a clear color design, this storage bin combines longevity with visibility so you can easily locate what you need without having to unpack everything first. It features three divider slots for better organization and includes user-friendly components like a handle for carrying ease and label holder on the front side for easy identification of contents.
This stackable model boasts an impressive load capacity of up to300 lb and stacking capability up to150 lb which makes it suitable for heavy-duty usage scenarios where multiple bins may be required but space might be limited. However, please note that this model is not hangable or ESD conductive.
Designed specifically for use with manufacturer numbers:40292 &41287 (sold separately), the AKRO-MILS -30292SCLAR Storage Bin stands as a versatile addition to any small business looking for robust yet straightforward solutions to their organizational challenges.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.