This item is Discontinued.

This item is Discontinued.
Clear Polycarbonate Supply Bin Lid, 4.1" W, 3.3" H (Discontinued)
Mfr #
AKM305A4
Zoro #
G701858853
UPC # 32903006735
Country of Origin United States
Category Bin & Box Accessories
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AKM305A4
Zoro #
G701858853
UPC #
32903006735
Country of Origin
United States
Dimensions
Height
3.3"
Width
4.1"
Depth
7.4"
Details
Color
Clear
Material
Polycarbonate
Item
Supply Bin Lid
Used With Bin or Container Style
Akro-Mils 305A3 InSight Storage Bin
Shape
Rectangular
Product Type
Storage Bin Lid
Description
Clear lid is designed for use on Akro-Mils Insight Clear Bins that measure 4-1/8 wide x 7-3/8" long. Lid promotes easy access to dust-free storage and helps keep supplies clean and protected.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.