Shop AKRO-MILS

TiltTruck, 47in, 301/2in, Blue, 350lb

  • Mfr # 76490BLUE
  • Zoro # G2147455

product price: 
$
852.99
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
39 1/2 in
Overall Length
47 in
Overall Width
30 1/2 in
Material
Steel/Polyethylene
Load Capacity
350 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
76490BLUE
Zoro #
G2147455
UPC #
032903647716
Country of Origin
United States
Material
Steel/Polyethylene
Color
Blue
Load Capacity
350 lb
Item
General Purpose Plastic Tilt Truck
Wheel Type
Rubber
Handle Type
Raised
Frame Material - Hoppers and Cube Trucks
Steel
Gauge
16 ga
Frame Material
Steel
Mobility Option
Manual
Load Capacity - Hoppers and Cube Trucks
350 lb.
Caster Configuration
(2) Swivel, (2) Wheels
Cubic Foot Capacity
11.6 cu ft
Caster Type
(1) Swivel
Color - Hoppers and Cube Trucks
Blue
Item - Tilt Trucks
Tilt Truck
Cubic Yard Capacity
0.43 cu yd
Volume Capacity
7/16 cu. yd.
Handle Included
Yes
Container Material
Polyethylene
Wheel Material
Rubber
Container Material - Hoppers and Cube Trucks
MDPE
Caster Material
Rubber
Axle-Mounted Wheel Tread Pattern
Ribbed
Caster Wheel Tread Type/Material
Standard/Rubber
Caster Brake Type
No Brake Included
Lid/Cover Type
No Lid/Cover
Axle-Mounted Wheel Type
Flat-Free
Caster Core Material
Plastic
Caster Mounting Type
Plate
Includes Tow Bar
No
Caster/Wheel Configuration
(1) Swivel, (2) Axle-Mounted
Caster Wheel Type
Standard
Caster Frame Material
Steel
Non-Marking Casters/Wheels
No
Assembled/Unassembled
Assembled
Caster/Wheel Mounting Location
3-Wheel
Caster Wheel/Tread Material
Rubber
Axle-Mounted Wheel/Tread Material
Rubber
Includes Reinforcing Steel Side Rails
Without Reinforcing Side Rails
Powered
Not Powered
Wire Color
Blue

Dimensions

Overall Height
39 1/2 in
Overall Length
47 in
Overall Width
30 1/2 in
Wheel Diameter
12"
Caster Dia.
3"
Handle Height
40 in
Axle-Mounted Wheel Width
2 in
Axle-Mounted Wheel Dia.
12 in
Caster Wheel Width
1 in
Axle-Mounted Wheel Fits Axle Dia.
5/8 in
Caster Wheel Dia.
3 in
Overall LxWxH
47 in x 30 1/2 in x 39 1/2 in
Caster Width
1 in
Container Height
39 1/2 in
Wire Rope Length
47 in
Length
47 in

Description

Tilt Truck, Cubic Foot Capacity 11.6 cu ft, Load Capacity 350 lb, Overall Length 47 in, Overall Width 30 1/2 in, Overall LxWxH 47 in x 30 1/2 in x 39 1/2 in, Overall Height 39 1/2 in, Container Material Polyethylene, Color Blue, Handle Type Raised, Mobility Option Manual, Caster/Wheel Configuration (1) Swivel, (2) Axle-Mounted, Caster/Wheel Mounting Location 3-Wheel, Caster Wheel Type Standard, Caster Wheel/Tread Material Rubber, Caster Wheel Dia. 3 in, Caster Brake Type No Brake Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.