Vinyl Basket Truck with Steel Base, 16 Bushel, Yellow

  • Mfr # 416SOC/YEL
  • Zoro # G106000154
product price: 
$
402.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
39 in
Overall Length
41 1/2 in
Overall Width
30.25"
Material
Steel
Color
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
416SOC/YEL
Zoro #
G106000154
UPC #
843397103011
Country of Origin
United States
Material
Steel
Color
Yellow
Load Capacity
800 lb
Item
Vinyl Bushel Truck
Wheel Type
5 in Casters
Color - Hoppers and Cube Trucks
Yellow
Mobility Option
Forklift-Capable, Manual
Caster Type
Non-Marking with Clean Wheel Systemâ„¢ Technology
Container Material - Hoppers and Cube Trucks
Flame Retardant Vinyl; Flame Retardant Vinyl
Caster Configuration
(4) Swivel
Frame Material
Steel; Steel
Liner Style
Permanent
Container Material
Flame Retardant Vinyl
Includes
Powder Coated Tubular Steel Base
Cubic Foot Capacity
20 cu ft
Bushel Capacity
16
Caster Material
Polyurethane
Features
Sealed Bearings and Corrosion Resistant
Caster Frame Material
Steel
Caster Wheel Type
Standard
Base Finish/Coating
Powder-Coated
Base Material
Steel
Caster/Wheel Configuration
(4) Swivel
Caster/Wheel Mounting Location
Standard
Assembled/Unassembled
Assembled
Liner Material
Vinyl
End Style
Closed
Caster Wheel/Tread Material
Polyurethane
Collapsible
No
Liner Color
Yellow
Number of Compartments
1
Wire Color
Yellow

Dimensions

Overall Height
39 in
Overall Length
41 1/2 in
Overall Width
30.25"
Wheel Diameter
5 in
Caster Wheel Dia.
5 in
Inside Height
33 in
Inside Length
40 1/2 in
Inside Width
29 1/4 in
Wire Rope Length
41 1/2 in
Length
41 1/2 in

Description

Basket Truck, Bushel Capacity 16 bu, Cubic Foot Capacity 20 cu ft, Load Capacity 800 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Yellow, Base Material Steel, Base Finish/Coating Powder-Coated, Inside Length 40 1/2 in, Inside Width 29 1/4 in, Inside Height 33 in, Overall Length 41 1/2 in, Overall Width 30 1/4 in, Overall Height 39 in

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews