Tub Wire Shelving Systems, 24"D x 60"W x 68"H, 4 Shelves, Chrome/Gray

  • Mfr # AWS2460M34240

  • Zoro # G5254877


product price: $1,088.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Width
60"
Depth
24"
Height
68"
Number of Shelves
4
Color
Chrome/Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWS2460M34240
Zoro #
G5254877
UPC #
032903002980
Country of Origin
Multiple

Dimensions

Width
60"
Depth
24"
Height
68"

Details

Item
Mobile Wire,Shelving Kit,12 Tubs,Gray
Number of Shelves
4
Color
Chrome/Gray
Includes
(12) Bins: 19" Length, 24-1/2" Width, 9-1/2" Height

Description

Mobile Wire,Shelving Kit,12 Tubs,Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.