This item is Discontinued.

Akro-Mils Versa/Deck Truck, Handle A, 48x24x12.25" R90181A1411

Versa/Deck Truck, Handle A, 48x24x12.25" (Discontinued)

  • Mfr # R90181A1411
  • Zoro # G5252731
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
R90181A1411
Zoro #
G5252731
UPC #
032903012798
Country of Origin
Unknown

Dimensions

Overall Length
48"
Overall Width
24"
Deck Length
48"
Deck Width
24"
Caster Wheel Dia.
8 in

Details

Color
Gray
Load Capacity
1000 lb.
Item
Platform Truck
Handle Type
1 Swayback, Open
Number of Caster Wheels
4
Handle Pocket Location
Single End

Description

Platform Truck, Load Capacity 1000 lb, Overall Length 48 in, Overall Width 24 in, Deck Length 48 in, Deck Width 24 in, Handle Type 1 Swayback, Open, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.