This item is Discontinued.

Akro-Mils Versa/Deck Truck, Handle A, 48x24x12.25" R90181A1412

Versa/Deck Truck, Handle A, 48x24x12.25" (Discontinued)

  • Mfr # R90181A1412
  • Zoro # G5252725
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
R90181A1412
Zoro #
G5252725
UPC #
032903012651
Country of Origin
Unknown

Dimensions

Overall Length
48"
Overall Width
24"
Deck Length
48"
Deck Width
24"
Caster Wheel Dia.
8 in

Details

Color
Gray
Load Capacity
2000 lb.
Item
Platform Truck
Deck Material
Plastic
Handle Pocket Location
Single End

Description

Platform Truck, Load Capacity 2000 lb, Overall Length 48 in, Overall Width 24 in, Deck Material Plastic, Deck Length 48 in, Deck Width 24 in, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.