This item is Discontinued.

Akro-Mils Versa/Deck Truck, Handle A, 48x24x12.25" R90182A1412

Versa/Deck Truck, Handle A, 48x24x12.25" (Discontinued)

  • Mfr # R90182A1412
  • Zoro # G5252655
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
R90182A1412
Zoro #
G5252655
UPC #
032903012651
Country of Origin
Unknown

Details

Color
Gray
Item
Platform Truck
Handle Pocket Location
Single End
Includes
4 Casters, 2 Swivel and 2 Rigid
Finish
Powder Coated
Gauge
13
Caster Configuration
(2) Swivel, (2) Rigid

Description

Platform Truck, Load Capacity 2000 lb, Overall Height 41 1/2 in, Overall Length 50 in, Overall Width 24 in, Deck Height 12 1/4 in, Deck Length 48 in, Deck Width 24 in, Handle Type 1 Crossbar Swayback, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.