Versa/Deck Truck, Handle A, 60x30x12.25" (Discontinued)
- Mfr # R902819393012AM
- Zoro # G5252366
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
R902819393012AM
Zoro #
G5252366
UPC #
032903006964
Country of Origin
Unknown
Dimensions
Overall Height
41-1/2"
Overall Length
62"
Overall Width
30"
Deck Height
12-1/4"
Deck Length
60"
Deck Width
30"
Caster Wheel Dia.
8 in
Caster Wheel Width
2 1/2 in
Details
Color
Gray
Load Capacity
2000 lb.
Item
Platform Truck
Handle Type
Swayback/Crossbars
Deck Material
Plastic
Handle Pocket Location
Single End
Caster Configuration
(2) Swivel, (2) Rigid
Number of Caster Wheels
4
Finish
Powder Coated
Caster Wheel Type
(2) Rigid, (2) Swivel
Description
Platform Truck, Load Capacity 2000 lb, Overall Height 41 1/2 in, Overall Length 62 in, Overall Width 30 in, Deck Material Plastic, Deck Height 12 1/4 in, Deck Length 60 in, Deck Width 30 in, Handle Type Swayback/Crossbars, Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.