Versa/Deck Truck, Handle A, 60x30x12.25" (Discontinued)
- Mfr # R902849393012AM
- Zoro # G5252241
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
R902849393012AM
Zoro #
G5252241
UPC #
032903047226
Country of Origin
Unknown
Dimensions
Overall Height
39-1/2"
Overall Length
62"
Overall Width
30"
Deck Width
30"
Deck Height
12-1/4"
Caster Wheel Width
2 in
Caster Wheel Dia.
8 in
Deck Length
60"
Details
Color
Gray
Load Capacity
2000 lb.
Item
Platform Truck
Handle Type
Swayback/Crossbars
Number of Caster Wheels
4
Includes
(4) Casters, (2) Swivel and (2) Rigid
Handle Pocket Location
Single End
Caster Configuration
(2) Swivel, (2) Rigid
Finish
Powder Coated
Deck Material
Structural Foam
Caster Wheel Type
(2) Fixed, (2) Swivel
Description
Platform Truck, Load Capacity 2000 lb, Overall Height 39 1/2 in, Overall Length 62 in, Overall Width 30 in, Deck Material Structural Foam, Deck Height 12 1/4 in, Deck Length 60 in, Deck Width 30 in, Handle Type Swayback/Crossbars, Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.