This item is Discontinued.

Akro-Mils Neutral Stone Steel Wall-Mount Frame TV48F

Neutral Stone Steel Wall-Mount Frame (Discontinued)

  • Mfr # TV48F
  • Zoro # G7890041
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TV48F
Zoro #
G7890041
UPC #
032903019889
Country of Origin
United States

Dimensions

Overall Length
1/8"
Overall Height
48"

Details

Color
Neutral Stone
Material
Steel
ESD Conductive
No
Item
Wall-Mount Frame
Used With Bin or Container Style
Tip Out Bin

Description

Wall-Mount Frame, Material Steel, Overall Height 48 in, Color Neutral Stone

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.