Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TV24R
Zoro #
G7909291
UPC #
032903019902
Country of Origin
United States
Dimensions
Overall Length
1/8"
Overall Height
24"
Details
Color
Neutral Stone
Material
Steel
ESD Conductive
No
Item
Wall-Mount Rail
Used With Bin or Container Style
Tip Out Bin
Description
Wall-Mount Rail, Material Steel, Overall Height 24 in, Color Neutral Stone, Package Quantity 2
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.