Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelf, 12"D x 36"W, 4 Shelves, Chrome

  • Mfr # AWS1236SHELF

  • Zoro # G5255629


product price: $51.19
/ea
Sold in multiples of 4 for $204.76

Key Features

Shelving Style
Open
Width
36"
Depth
12"
Material
Steel
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWS1236SHELF
Zoro #
G5255629
UPC #
032903005639
Country of Origin
China

Dimensions

Width
36"
Depth
12"

Details

Item
Chrome Wire Shelf,12 x 36",36x12x1.5"
Shelving Style
Open
Material
Steel
Number of Shelves
4
Color
Chrome
Finish
Chrome
Shelf Capacity
800 lb.
Includes
Plastic Quick Adjust Clips for Attaching to Shelves to Posts

Description

Chrome Wire Shelf,12 x 36 In.,36x12x1.5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.