Boltless Shelving Unit, 18-5/8"D x 60-5/8"W x 84"H, 3 Shelves, Steel

  • Mfr # ZLC7-6018S-3W
  • Zoro # G2159626
product price: 
$
399.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
60 in
Overall Depth
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZLC7-6018S-3W
Zoro #
G2159626
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
60 in
Overall Depth
18 in
Width
60 5/8 in
Depth
18-5/8"
Height
84"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
3
Number of Shelves
3
Material
Steel
Shelving Frame Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Gray
Shelving Gauge
14 ga
Shelving Post Gauge
14
Shelf Capacity
2,250 lb
Shelf Adjustments
1 1/2 in
Shelf Configuration
Single Straight
Finish - Shelving and Racks
Electro Coat
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Item - Boltless Shelving
Boltless Shelving
Beam Capacity
2250 lb.
Includes
(12) Beams, (4) Posts
Standards
SCS Indoor Advantage(R) Certified
Shelf Gauge
14 ga
Whole Unit Load Capacity
6,750 lb
Load Capacity per Shelf
2,250 lb
Shelving Configuration
Starter
Beam Profile
Channel
Includes Decking
Yes
Side Panel Style
Open
Frame Material
Steel
Maximum Post Load Capacity
13,000 lb with Beam Evenly Spaced at 24 in
Post Gauge
14 ga
Shelf Material
Steel
Duty Rating
Heavy-Duty
Shelf Adjustment Increments
1 1/2 in
Adjustability
Adjustable
Wire Color
Gray

Description

Boltless Shelving, Channel, Overall Depth 18 in, Overall Height 84 in, Overall Width 60 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (12) Beams, (4) Posts, Includes Decking Yes, 2,250 lb, Whole Unit Load Capacity 6,750 lb, Starter, Open, SCS Indoor Advantage(R) Certified, Post Gauge 14 ga, Number of Shelves 3, Maximum Post Load Capacity 13,000 lb with Beam Evenly Spaced at 24 in, Powder Coated, Heavy-Duty, Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.