This item is Discontinued.

Akro-Mils Wire Shelf, 36in.Wx18in.D, 800 lb., PK4 AWS1836SHELF

Wire Shelf, 36in.Wx18in.D, 800 lb., PK4 (Discontinued)

  • Mfr # AWS1836SHELF
  • Zoro # G9415533
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AWS1836SHELF
Zoro #
G9415533
UPC #
-
Country of Origin
China

Dimensions

Width
36"
Depth
18"
Overall Width
36 in
Lip Height
1 3/8 in
Overall Depth
18 in

Details

Item
Wire Shelf
Material
Steel
Color
Silver
Finish
Chrome
Wire Shelving Material
Steel
Item - Wire Shelves
Wire Shelf
Adjustment Type
Quick Adjust
Wire Shelf Adjustment Type
Quick Adjust Lever
Wire Shelving Finish
Chrome Plated
For Use With
Wire Shelving Uprights or Brackets
Shelf Capacity
800 lb
Capacity
800 lb.

Description

Wire Shelf, Color Silver, Overall Depth 18 in, Overall Width 36 in, Lip Height 1 3/8 in, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.