This item is Discontinued.

Akro-Mils Wire Shelf Divider 12", Chrome AWDIVIDER12

Wire Shelf Divider 12", Chrome (Discontinued)

  • Mfr # AWDIVIDER12
  • Zoro # G5032916
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AWDIVIDER12
Zoro #
G5032916
UPC #
032903005455
Country of Origin
China

Details

Item
Wire Shelf Divider 12",Chrome

Description

Wire Shelf Divider 12 In.,Chrome

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.