This item is Discontinued.

Akro-Mils Wire Shelf Divider 36", Chrome AWDIVIDER36

Wire Shelf Divider 36", Chrome (Discontinued)

  • Mfr # AWDIVIDER36
  • Zoro # G5032889
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AWDIVIDER36
Zoro #
G5032889
UPC #
032903005486
Country of Origin
China

Details

Item
Wire Shelf Divider 36",Chrome

Description

Wire Shelf Divider 36 In.,Chrome

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.