This item is Discontinued.

Akro-Mils Wire Shelf Ledge 72", Chrome AWLEDGE72

Wire Shelf Ledge 72", Chrome (Discontinued)

  • Mfr # AWLEDGE72
  • Zoro # G5032785
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AWLEDGE72
Zoro #
G5032785
UPC #
032903005578
Country of Origin
China

Details

Item
Wire Shelf Ledge 72",Chrome

Description

Wire Shelf Ledge 72 In.,Chrome

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.