Zoro Homepage

Wire Shelving, 12 Shelves, Silver/Blue

  • Mfr # AWS143630150B

  • Zoro # G5255568


product price: $1,018.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Number of Shelves
12
Color
Silver/Blue
Width
36 in
Depth
14"
Height
74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWS143630150B
Zoro #
G5255568
UPC #
032903033694
Country of Origin
Multiple

Dimensions

Width
36 in
Depth
14"
Height
74 in

Details

Number of Shelves
12
Color
Silver/Blue
Item
Wire Shelving
Includes
(48) Bins: 11-5/8" Length, 8-3/8" Width, 4" Height
Finish
Chrome

Description

Wire Shelving,14x36x74,48 Bins,Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.