This item is Discontinued.

Akro-Mils Wire Shelving, 14x36x74, 48 Bins, Green AWS143630150G

Wire Shelving, 14x36x74, 48 Bins, Green (Discontinued)

  • Mfr # AWS143630150G
  • Zoro # G5255559
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AWS143630150G
Zoro #
G5255559
UPC #
032903033830
Country of Origin
China

Dimensions

Width
36"
Depth
14"
Height
74"

Details

Item
Wire Shelving,14x36x74,48 Bins,Green
Number of Shelves
12
Color
Chrome/Green
Includes
(48) Bins: 11-5/8" Length, 8-3/8" Width, 4" Height

Description

Wire Shelving,14x36x74,48 Bins,Green

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.