This item is Discontinued.

Akro-Mils Wire Shelving Unit, 12"x48"x63", 4-Shelf AWS631248SU

Wire Shelving Unit, 12"x48"x63", 4-Shelf (Discontinued)

  • Mfr # AWS631248SU
  • Zoro # G5032575
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AWS631248SU
Zoro #
G5032575
UPC #
032903043198
Country of Origin
China

Dimensions

Overall Width
48 in
Overall Height
63 in
Overall Depth
12 in

Details

Item
Wire Shelving Unit
Color
Silver
Wire Shelving Finish
Chrome Plated
No. of Shelves
4
Wire Shelving Material
Steel
Includes
(4) Shelves, (4) Uprights, (16) Shelf Clips, (8) S-Hooks
Standards
NSF
Shelf Adjustments
1 in
Wire Shelving Type
Starter
Shelf Capacity
800 lb

Description

Wire Shelving Unit, Silver Color, Includes (4) Shelves, (4) Uprights, (16) Shelf Clips, (8) S-Hooks, Overall Depth 12 in, Overall Height 63 in, Overall Width 48 in, Standards NSF

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.