This item is Discontinued.

Akro-Mils Wire Shelving Unit, 12"x48"x86", 4-Shelf AWS861248SU

Wire Shelving Unit, 12"x48"x86", 4-Shelf (Discontinued)

  • Mfr # AWS861248SU
  • Zoro # G5032216
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AWS861248SU
Zoro #
G5032216
UPC #
-
Country of Origin
China

Details

Item
Wire Shelving Unit
Color
Silver
Standards
NSF
Wire Shelving Finish
Chrome Plated
No. of Shelves
4
Wire Shelving Material
Steel
Wire Shelving Type
Starter

Description

Wire Shelving Unit, Silver Color, Includes (4) Shelves, (4) Uprights, (16) Shelf Clips, (8) S-Hooks, Overall Depth 12 in, Overall Height 86 in, Overall Width 48 in, Standards NSF

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.