Wire Shelving Unit, 18"D x 48"W x 74"H, 4 Shelves, Chrome, Shelf Capacity: 800 lb.

  • Mfr # AWS741848SU

  • Zoro # G5032347


product price: $388.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter
Width
48"
Depth
18"
Height
74"
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AWS741848SU
Zoro #
G5032347
UPC #
032903043426
Country of Origin
China

Dimensions

Width
48"
Depth
18"
Height
74"

Details

Item
Wire Shelving Unit,18"x48"x74",4-Shelf
Shelving Type
Starter
Number of Shelves
4
Color
Chrome
Finish
Chrome
Includes
(4) Posts; (8) S-Hooks
Shelf Capacity
800 lb.

Description

Wire Shelving Unit,18 In.x48 In.x74 In.,4-Shelf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.