This item is Discontinued.

Akro-Mils Wire Shelving Unit, 24"x72"x63", 4-Shelf AWS632472SU

Wire Shelving Unit, 24"x72"x63", 4-Shelf (Discontinued)

  • Mfr # AWS632472SU
  • Zoro # G5032450
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AWS632472SU
Zoro #
G5032450
UPC #
032903043310
Country of Origin
China

Dimensions

Depth
24"
Height
63"
Width
72"

Details

Item
Wire Shelving Unit,24"x72"x63",4-Shelf
Finish
Chrome
Number of Shelves
4
Shelf Capacity
600 lb.
Shelving Type
Starter
Includes
(4) Posts; (8) S-Hooks

Description

Wire Shelving Unit,24 In.x72 In.x63 In.,4-Shelf

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.