This item is Discontinued.

Akro-Mils Wire Slanted Shelf, 48in.Wx18in.D, PK4 AWS1848SL

Wire Slanted Shelf, 48in.Wx18in.D, PK4 (Discontinued)

  • Mfr # AWS1848SL
  • Zoro # G9415664
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AWS1848SL
Zoro #
G9415664
UPC #
-
Country of Origin
China

Dimensions

Depth
18"
Overall Depth
18 in
Overall Width
48 in
Width
48"
Lip Height
1 3/8 in

Details

Item
Wire Slanted Shelf
Finish
Chrome
Material
Steel
Color
Silver
Shelf Capacity
800 lb
Capacity
800 lb.
Adjustment Type
Quick Adjust
Item - Wire Shelves
Slanted Wire Shelf
Wire Shelving Material
Steel
For Use With
Wire Shelving Uprights or Brackets
Wire Shelf Adjustment Type
Quick Adjust Lever
Wire Shelving Finish
Chrome Plated

Description

Wire Slanted Shelf, Color Silver, Overall Depth 18 in, Overall Width 48 in, Lip Height 1 3/8 in, Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.