This item is Discontinued.

Akro-Mils Work Height Platform Truck, 1800 lb. RWH24481A5M8X

Work Height Platform Truck, 1800 lb. (Discontinued)

  • Mfr # RWH24481A5M8X
  • Zoro # G2121211
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RWH24481A5M8X
Zoro #
G2121211
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
41-5/8"
Overall Length
48"
Overall Width
24"
Caster Wheel Dia.
8 in
Caster Wheel Width
2 in
Deck Length
24"
Deck Width
48"
Deck Height
26-3/8"

Details

Color
Natural
Load Capacity
1800 lb.
Item
Work Height Platform Truck
Handle Type
Swayback
Frame Material
Steel
Number of Caster Wheels
4
Caster Wheel Material
Mold-on Rubber
Caster Configuration
(2) Swivel, (2) Rigid
Gauge
16
Deck Material
Wood
Finish
Powder Coated
Handle Pocket Location
Single End
Assembled/Unassembled
Assembled
Includes
(4) Casters, (2) Swivel and (2) Rigid
Caster Wheel Type
Mold-On Rubber

Description

Work Height Platform Truck, Load Capacity 1800 lb, Overall Height 41 5/8 in, Overall Length 48 in, Overall Width 24 in, Deck Material Wood, Deck Height 26 3/8 in, Deck Length 24 in, Deck Width 48 in, Frame Material Steel, Handle Type Swayback, Color Natural

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.