This item is Discontinued.

Akro-Mils Work Height Platform Truck, 1800 lb. RWH30601A5M8AX

Work Height Platform Truck, 1800 lb. (Discontinued)

  • Mfr # RWH30601A5M8AX
  • Zoro # G2115499
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RWH30601A5M8AX
Zoro #
G2115499
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
42-1/4", 45-1/4", 48-1/4", 51-1/4"
Overall Length
60"
Overall Width
30"
Caster Wheel Dia.
8 in
Deck Length
30"
Deck Width
60"
Deck Height
26-3/4 to 32-3/4"
Caster Wheel Width
2 in

Details

Color
Natural / Red
Load Capacity
1800 lb.
Item
Work Height Platform Truck
Handle Type
Swayback
Finish
Powder Coated
Handle Pocket Location
Single End
Frame Material
Steel
Deck Material
Wood
Includes
(4) Casters, (2) Swivel and (2) Rigid
Assembled/Unassembled
Assembled
Number of Caster Wheels
4
Caster Configuration
(2) Swivel, (2) Rigid
Gauge
16
Caster Wheel Material
Mold-on Rubber
Caster Wheel Type
Mold-On Rubber

Description

Work Height Platform Truck, Load Capacity 1800 lb, Overall Height 42 1/4 in, 45 1/4 in, 48 1/4 in, 51 1/4 in, Overall Length 60 in, Overall Width 30 in, Deck Material Wood, Deck Height 26 3/4 to 32 3/4 in, Deck Length 30 in, Deck Width 60 in, Frame Material Steel, Handle Type Swayback, Color Natural / Red

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.