Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RWHS24481A5M8A
Zoro #
G8135136
UPC #
032903029079
Country of Origin
Unknown
Dimensions
Overall Height
41-7/8", 44-7/8", 47-7/8", 50-7/8"
Overall Length
48"
Overall Width
24"
Caster Wheel Width
2 in
Deck Length
24"
Deck Width
48"
Caster Wheel Dia.
8 in
Deck Height
25-5/8 to 32"
Details
Color
Red
Load Capacity
1800 lb.
Item
Work Height Platform Truck
Handle Type
Swayback
Includes
(4) Casters, (2) Swivel and (2) Rigid
Handle Pocket Location
Single End
Number of Caster Wheels
4
Finish
Powder Coated
Gauge
16
Caster Configuration
(2) Swivel, (2) Rigid
Deck Material
Steel
Frame Material
Steel
Caster Wheel Material
Mold-on Rubber
Assembled/Unassembled
Assembled
Caster Wheel Type
Mold-On Rubber
Description
Work Height Platform Truck, Load Capacity 1800 lb, Overall Height 41 7/8 in, 44 7/8 in, 47 7/8 in, 50 7/8 in, Overall Length 48 in, Overall Width 24 in, Deck Material Steel, Deck Height 25 5/8 to 32 in, Deck Length 24 in, Deck Width 48 in, Frame Material Steel, Handle Type Swayback, Color Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.