Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RWHS30601A5M8
Zoro #
G2120347
UPC #
032903029215
Country of Origin
Unknown
Dimensions
Overall Height
41-3/8"
Overall Length
60"
Overall Width
30"
Deck Length
30"
Caster Wheel Width
2 in
Deck Height
25-1/4"
Deck Width
60"
Caster Wheel Dia.
8 in
Details
Color
Gray
Load Capacity
1800 lb.
Item
Work Height Platform Truck
Handle Type
Swayback
Caster Wheel Material
Mold-on Rubber
Number of Caster Wheels
4
Includes
(4) Casters, (2) Swivel and (2) Rigid
Deck Material
Steel
Finish
Powder Coated
Frame Material
Steel
Caster Configuration
(2) Swivel, (2) Rigid
Gauge
16
Assembled/Unassembled
Assembled
Handle Pocket Location
Single End
Caster Wheel Type
Mold-On Rubber
Description
Work Height Platform Truck, Load Capacity 1800 lb, Overall Height 41 3/8 in, Overall Length 60 in, Overall Width 30 in, Deck Material Steel, Deck Height 25 1/4 in, Deck Length 30 in, Deck Width 60 in, Frame Material Steel, Handle Type Swayback, Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.