Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RWHV24481A5M8
Zoro #
G2122079
UPC #
032903024289
Country of Origin
Unknown
Dimensions
Overall Height
44-1/4"
Overall Length
48"
Overall Width
24"
Caster Wheel Dia.
8 in
Caster Wheel Width
2 in
Deck Length
24"
Deck Height
26-7/8"
Deck Width
48"
Details
Color
Black
Load Capacity
1800 lb.
Item
Work Height Platform Truck
Handle Type
Swayback
Assembled/Unassembled
Assembled
Deck Material
Structural Foam
Number of Caster Wheels
4
Caster Wheel Material
Mold-on Rubber
Handle Pocket Location
Single End
Frame Material
Steel
Includes
(4) Casters, (2) Swivel and (2) Rigid
Gauge
16
Finish
Powder Coated
Caster Configuration
(2) Swivel, (2) Rigid
Caster Wheel Type
Mold-On Rubber
Description
Work Height Platform Truck, Load Capacity 1800 lb, Overall Height 44 1/4 in, Overall Length 48 in, Overall Width 24 in, Deck Material Structural Foam, Deck Height 26 7/8 in, Deck Length 24 in, Deck Width 48 in, Frame Material Steel, Handle Type Swayback, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.