Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RWHV30601A5M8
Zoro #
G2115401
UPC #
032903024302
Country of Origin
Unknown
Dimensions
Overall Height
44-1/4"
Overall Length
60"
Overall Width
30"
Caster Wheel Dia.
8 in
Deck Height
26-7/8"
Deck Length
30"
Deck Width
60"
Caster Wheel Width
2 in
Details
Color
Black / Red
Load Capacity
1800 lb.
Item
Work Height Platform Truck
Handle Type
Swayback
Assembled/Unassembled
Assembled
Deck Material
Structural Foam
Number of Caster Wheels
4
Includes
(4) Casters, (2) Swivel and (2) Rigid
Finish
Powder Coated
Handle Pocket Location
Single End
Gauge
16
Caster Configuration
(2) Swivel, (2) Rigid
Caster Wheel Material
Mold-on Rubber
Frame Material
Steel
Caster Wheel Type
Mold-On Rubber
Description
Work Height Platform Truck, Load Capacity 1800 lb, Overall Height 44 1/4 in, Overall Length 60 in, Overall Width 30 in, Deck Material Structural Foam, Deck Height 26 7/8 in, Deck Length 30 in, Deck Width 60 in, Frame Material Steel, Handle Type Swayback, Color Black / Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.