Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RWHV30601A5M8A
Zoro #
G2114905
UPC #
032903024319
Country of Origin
Unknown
Dimensions
Overall Height
44-5/8", 47-5/8", 50-5/8", 53-5/8"
Overall Length
60"
Overall Width
30"
Caster Wheel Width
2 in
Deck Height
27-1/2 to 33-1/2"
Deck Width
60"
Caster Wheel Dia.
8 in
Deck Length
30"
Details
Color
Black / Red
Load Capacity
1800 lb.
Item
Work Height Platform Truck
Handle Type
Swayback
Caster Configuration
(2) Swivel, (2) Rigid
Gauge
16
Frame Material
Steel
Deck Material
Structural Foam
Includes
(4) Casters, (2) Swivel and (2) Rigid
Finish
Powder Coated
Caster Wheel Material
Mold-on Rubber
Assembled/Unassembled
Assembled
Number of Caster Wheels
4
Handle Pocket Location
Single End
Caster Wheel Type
Mold-On Rubber
Description
Work Height Platform Truck, Load Capacity 1800 lb, Overall Height 44 5/8 in, 47 5/8 in, 50 5/8 in, 53 5/8 in, Overall Length 60 in, Overall Width 30 in, Deck Material Structural Foam, Deck Height 27 1/2 to 33 1/2 in, Deck Length 30 in, Deck Width 60 in, Frame Material Steel, Handle Type Swayback, Color Black / Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.