Shelf Bin, Industrial Grade Polymer, Yellow (Discontinued)
- Mfr # 30318YELLO
- Zoro # G2766075
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30318YELLO
Zoro #
G2766075
UPC #
032903084399
Country of Origin
Unknown
Dimensions
Inside Height
5 in
Outside Length
33 in
Outside Height
5 in
Outside Width
18 in
Details
Color
Yellow
Material
Industrial Grade Polymer
Item
Shelf Bin
Volume Capacity
1.11 cu ft
ESD Conductive
No
Includes
Label Area on Front of Bin
No. of Divider Slots Long
0
Use with Grainger Divider No.
1UML9
Use Divider No.
Mfr. No. 40312
Description
Shelf Bin, Color Yellow, Material Industrial Grade Polymer
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.