Shop ALAMODE
Create Account
TK2069 Men Two-Tone IP Gold Stainless Steel Money Clip with No Stone in No Stone
- Mfr # TK2069
- Zoro # G003875718
product price:Â
$
32.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TK2069
- Zoro #
- G003875718
- UPC #
- 719583033250
- Country of Origin
- China
Description
We offer a wide range of women's and men's trendy fashion jewelry and accessories including rings, earrings, necklaces, bracelets, hair accessories, cufflinks, money clips and more.
Features- Two-Tone IP Gold Stainless Steel Money Clip with No Stone in No Stone
- Jewelry helps in enhancing natural beauty
- Stone Color: No Stone
- Base Material: Stainless Steel
- Plating: Two-Tone IP Gold (Ion Plating)
- Stone Type: No Stone
- Gender: Men
- Weight: 25.29 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.