Hiker Boot, Black, Unisex, 7, D, PR
- Mfr # 1275CBLK070
- Zoro # G524159229
product price:Â
$
218.99
/pr
Free Shipping & Returns
Key Features
Heel Definition
Flat Heel
Chain Saw Cut-Resistant
No
Style Number
1275
Toe Type
Safety-Toe
Puncture-Resistant Sole
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1275CBLK070
- Zoro #
- G524159229
- UPC #
- 613983167488
- Country of Origin
- Cambodia
Dimensions
- Width
- D
- Overall Height
- 6 in
- Size
- 7
Description
Hiker Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width D, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 7, Style Number 1275, Toe Cap Material Composite, Insulated Yes, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.