Seamless Knit ACP / Dyneema Blended Glove with Polyester Lining, Medium Weight, 12PK
- Mfr # 5462
- Zoro # G124202240
product price:Â
$
157.99
/pk of 12, $13.17/ea
Free Shipping & Returns
Key Features
Glove Size
XL
Glove Materials
ACP Dyneema
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5462
- Zoro #
- G124202240
- UPC #
- -
- Country of Origin
- United States
- Glove Materials
- ACP Dyneema
- Color
- Gray
Dimensions
- Glove Size
- XL
Description
Seamless knit construction is ambidextrous and provides comfort without sacrificing dexterity, Prioprietary ACP Technology and Dyneema blended shell provides excellent protection against cuts, lacerations and abrasions, 100% Latex and Silicone Free, Exceptional comfort and will not cause skin irritation, Knit wrist helps prevent dirt and debris from entering the glove, Color coded hems for easy size identification, Launderable for extended life and to reduce replacement costs, Stable against chlorine bleach for laundering, Complies with FDA food handling requirements 21 CFR, Part 177
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.