Electric Door Strike, Stainless Steel, Satin Stainless Steel, For Use With: Cylindrical Locksets

  • Mfr # AES-200

  • Zoro # G4702297


product price:  $185.99
/ea
Free Shipping & Returns

Key Features

Performance
Medium-Duty
Failure Mode
Fail Safe or Fail Secure
Input Voltage
12V AC/DC, 24V AC/DC
Door Frame Type
Aluminum/Hollow Metal/Wood
Faceplate Depth
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AES-200
Zoro #
G4702297
UPC #
-
Country of Origin
United States

Dimensions

Faceplate Depth
1/8 in
Faceplate Height
4 7/8 in
Faceplate Width
1 1/4 in

Details

Item
Electric Door Strike
Performance
Medium-Duty
Failure Mode
Fail Safe or Fail Secure
Input Voltage
12V AC/DC, 24V AC/DC
Door Frame Type
Aluminum/Hollow Metal/Wood
Pull Force
1,000 lb
Grade
2
Finish
Satin Stainless Steel
Strikes
500 lb
Fire Rated
No
Standards
BHMA Grade 2
For Use With
Cylindrical Locksets
Bolt Throw
5/8 in, 3/4 in
Material
Stainless Steel
Features
Strike Depth 1-1/2 in
Includes
Faceplates
For Use with Door Material
Aluminum, Hollow Metal, Wood
Strike Cycles
500,000
Strike Type
Cylindrical, Mortise
ANSI/BHMA Finish
Satin Stainless Steel
Includes Hardware
Hardware Included
Performance Grade
2

Description

Electric Door Strike, For Use With Cylindrical Locksets, Performance Medium-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 12V AC/DC, 24V AC/DC, Door Frame Type Aluminum/Hollow Metal/Wood, Faceplate Width 1 1/4 in, Faceplate Height 4 7/8 in, Faceplate Depth 1/8 in, Pull Force 1,000 lb, Grade 2, Fire Rated No, Finish Satin Stainless Steel, Material Stainless Steel, Bolt Throw 5/8 in, 3/4 in, Strikes 500 lb, Standards BHMA Grade 2, Includes Faceplates

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.