Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button, 2-1/4 in. D, w/Face Plate

  • Mfr # TS-60

  • Zoro # G4608110


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless Steel-Plated
Material
Plastic
Color
Red/Silver
Includes
Faceplate, Pneumatic Switch
Depth
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-60
Zoro #
G4608110
UPC #
-
Country of Origin
China

Dimensions

Depth
2 1/4 in
Height
5 in
Width
2 3/4 in
Button Dia.
2-1/2 in
Button Diameter
2 1/2 in
Overall Width
2 3/4 in
Overall Height
5 in
Overall Depth
2 1/4 in

Details

Finish
Stainless Steel-Plated
Item
Exit Push Button
Material
Plastic
Color
Red/Silver
Includes
Faceplate, Pneumatic Switch
Input Voltage
120V DC
Operating Temp.
15 Degrees to 120 Degrees F
Switch Action
Momentary/Timed
Button Color
Red
Output
(1) Normally-Closed Contact Pair, (1) Normally-Open Contact Pair
For Use With
Access Control Systems, Electro-Magnetic Locks, Exit REX Applications
Event Audit Trail
No
Type
Red Mushroom
Keypad
No
Cylinder
No
Rating
12 @ 24V AC/DC
Supports Touchless Operation
No
Standards
UL Listed
Supports Operation Type
Push-Button Operation
Output Type
NC Contact Pair, NO Contact Pair
Operating Temperature - Maximum
120 Degrees F
Switch Action Type
Pneumatic
Operating Temperature - Minimum
15 Degrees F
Compatible Product Type
Access Controls Systems
Event Audit Trail Included
No
Product Type
Exit Push Button

Description

Exit Push Button, Type Red Mushroom, Switch Action Momentary/Timed, Material Plastic, Finish Stainless Steel-Plated, Depth 2 1/4 in, Height 5 in, Width 2 3/4 in, Button Color Red, Color Red/Silver, Button Dia. 2-1/2 in, Rating 12 @ 24V AC/DC, Input Voltage 120V DC, Output (1) Normally-Closed Contact Pair, (1) Normally-Open Contact Pair, Operating Temp. 15 Degrees to 120 Degrees F, Event Audit Trail No, Keypad No, Cylinder No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.